8 Piece Metric T-Shape Hex Key Set, 35168

  • Mfr # 35168

  • Zoro # G2570854


product price:  $32.39
/ea

Key Features

End Shape
Hex
Number of Pieces
8
Tip Size
10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Measurement Type
Metric
Handle Type
T-Shape
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35168
Zoro #
G2570854
UPC #
037516351685
Country of Origin
United States

Dimensions

Tip Size
10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Sizes Included
10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Overall Length
6"
Container Length
9 in
Container Height
7 in
Range of Lengths
6 in
Length Family
Long
Container Width
1 in
Sizes"cluded
10mm, 2.5mm, 2mm, 3mm, 4mm, 5mm, 6mm, 8mm
Tip Size Code
M5

Details

Item
Standard Hex Key Set
End Shape
Hex
Number of Pieces
8
Measurement Type
Metric
Handle Type
T-Shape
Handle Material
Alloy Steel
Includes
Pouch
Finish
Black Oxide
Tether Style
Tether Capable
Insulated
No
Key Shape
T
Non-Sparking
No
Grip Style
Plain
Handle Color
Black
Material
Steel
Number of Ball Ends
0
Container Type
Pouch
Tether Ready
No
Number of Tips
8
Standards
ANSI B18.3M
Non-Magnetic
No
Fastener Holding
No
Corrosion Resistant
Yes
Driver Material
Alloy Steel
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Series
Hex-T 6 Inch
Tether Status
Not Tether Capable
Handle Shape
Loop T-Handle

Description

Hex Key Set, Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Black Oxide, 8, Pouch, Long, Hex, 8, No, 6 in, No, No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.