This item is Discontinued.

Omron Proximity Sensor, Inductive, NO E2QW-N35MT1-M4

Proximity Sensor, Inductive, NO (Discontinued)

  • Mfr # E2QW-N35MT1-M4
  • Zoro # G2571484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2QW-N35MT1-M4
Zoro #
G2571484
UPC #
-
Country of Origin
China

Dimensions

Length
69.1mm
Width
40mm
Depth
40mm

Details

Item
Rectangular Proximity Sensor
Proximity Sensor Style
Rectangular Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
20 to 150V AC/DC
Proximity Sensor Output Circuit Type
2 Wire
Output Mode
NO
Proximity Sensor Electrical Connection
3 Pin M12 Connector
Shielded / Unshielded
Unshielded
Basic Proximity Sensor Case Material
Metal
Proximity Sensor Operating Frequency
10 Hz
Case Material
Metal
IP Rating
67
Standards
UL File E196555, cULus
Operating Temp. Range
0 Degrees to 70 Degrees C
Description/Special Features
LED Indicator
Max. Current Load
200mA
NEMA Rating
4X

Description

Rectangular Proximity Sensor, Inductive, Proximity Sensor Power Requirement 20 to 150V AC/DC, Unshielded, Proximity Sensor Operating Frequency 10 Hz, Proximity Sensor Output Circuit Type 2 Wire, Proximity Sensor Electrical Connection 3 Pin M12 Connector, Output Mode NO, NEMA Rating 4X, IP Rating 67, Case Material Metal, Length 69.1mm, Width 40mm, Depth 40mm, Operating Temp. Range 0 Degrees to 70 Degrees C, Max. Current Load 200mA, Description/Special Features LED Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.