
Thread Forming Screw, #10-14 x 1 in, Wax Steel Pan Head Torx Drive, 4000 PK
Mfr # 1016LTPB
Zoro # G2572200
product price:Â $590.99
/pk 4000, $0.15/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#10-14
Fastener Length
1 in
Material
Steel
Finish
Wax
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1016LTPB
Zoro #
G2572200
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10-14
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Blunt
Material
Steel
Finish
Wax
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Forming Screw
Description
Thread Forming Screws,10-14x1 6,PK6000, Package Quantity 4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.