3/8"-16 Socket Head Cap Screw, Socket, Armor Coat Alloy Steel, 5 in Length, 5 PK

  • Mfr # UST235969

  • Zoro # G2574056


product price:  $15.19
/pk 5, $3.04/ea

Key Features

Socket Head
Hex Drive
Thread Size
3/8"-16
Material
Alloy Steel
Finish
Armor Coat
Drive Size
5/16 in
Tensile Strength
180,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UST235969
Zoro #
G2574056
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Screw Length
5 in
Drive Size
5/16 in
Thread Length
1 1/4 in
Vented Hole Size
Not Vented
Head Height
0.375 in
Min. Thread Length
1 1/4 in
Minimum Thread Length
1-1/4 in
Head Diameter
0.562 in
Dia./Thread Size
3/8"-16
Length
5 in
Head Dia.
0.5625 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Armor Coat
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Rockwell Hardness
C39 to C45
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Class
12.9
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Style
Partially Threaded
Thread Type
Coarse
Dimensional Standards
ASME B18.3
Minimum Temperature
-20 Degrees F
Maximum Temperature
400 Degrees F
Pack Size
Small Pack
Resistance Properties
Corrosion Resistant
Material Quality Standards
ASTM A574
Fastener Industry Standards
ASME B18.3, ASTM A574
Screw Style
Socket Head Cap Screw
Basic Material
Steel
Screw Head Type
Cylindrical
Material Grade
Alloy Steel
Min. Tensile Strength
180,000 psi
Fastener Finish
Advanced Corrosion Resistance

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Steel, Finish Armor Coat, Thread Size 3/8 In.-16, Minimum Thread Length 1 1/4 in, Fastener Length 5 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products