This item is Discontinued.

Rittal Enclosure Light With Motion Sensor, 26W 4155500

Enclosure Light With Motion Sensor, 26W (Discontinued)

  • Mfr # 4155500
  • Zoro # G2575316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4155500
Zoro #
G2575316
UPC #
639889376922
Country of Origin
Germany

Details

Item
Enclosure Light
Finish
RAL 7035 (Light Gray)
For Use With
Steel Enclosures
Includes
Mounting Hardware

Description

Enclosure Light, Finish RAL 7035 (Light Gray), For Use With Steel Enclosures, Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.