Zoro Homepage
This item is Discontinued.
Garlock Gasket, PTFE/Glass, 1/8In T, 30In LxW 3504-30125

Gasket, PTFE/Glass, 1/8In T, 30In LxW (Discontinued)

  • Mfr # 3504-30125
  • Zoro # G2575641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3504-30125
Zoro #
G2575641
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
30 x 30 in.
Thickness
1/8"
Length
30"
Width
30"

Details

Item
GASKET
Material of Construction
PTFE with Glass Microspheres
Max. Pressure (PSI)
800
Continuous Max. Temp. (F)
500
Temp. Range (F)
-450 to 500
Color
Blue
Type
Sheet

Description

Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.