This item is Discontinued.

Norton Abrasives Arbor Mount Flap Disc, 4-1/2in, 40, Coarse 66261121289

Arbor Mount Flap Disc, 4-1/2in, 40, Coarse (Discontinued)

  • Mfr # 66261121289
  • Zoro # G2575736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66261121289
Zoro #
G2575736
UPC #
-
Country of Origin
Unknown

Dimensions

Disc Dia.
4-1/2"
Mounting Size
5/8"-11

Details

Abrasive Material
Zirconia Alumina
Disc Type
Type 29
Grade
Coarse
Grit
40
Series
R822
Operating Speed (RPM)
13300 RPM
Abrasive Type
Coated
Backing Material
Fiberglass
Max. RPM
13,300
Item
Arbor Mount Flap Disc

Description

Arbor Mount Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Coarse, Series R822, Backing Material Fiberglass, Grit 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.