This item is Discontinued.

Vestil Amber Plastic Bottle, UV Rated, LDPE, 16 Oz BTL-UVN-16

Amber Plastic Bottle, UV Rated, LDPE, 16 Oz (Discontinued)

  • Mfr # BTL-UVN-16
  • Zoro # G2576095
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BTL-UVN-16
Zoro #
G2576095
UPC #
691215069069
Country of Origin
China

Details

Item
Bottle
Capacity
16 oz.
Labware Closure Material
Polypropylene
Labware Capacity - English
16 oz
Labware Basic Material
Plastic
Labware Body Material
HDPE
Bottle/Jar Shape
Round
Mouth
Narrow
Closure Material
Polypropylene

Description

Bottle, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.