This item is Discontinued.

Johnson Level & Tool Box Beam Level, 72 In, Glo-View(R) 1707-7200

Box Beam Level, 72 In, Glo-View(R) (Discontinued)

  • Mfr # 1707-7200
  • Zoro # G2576122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1707-7200
Zoro #
G2576122
UPC #
049448170777
Country of Origin
China

Dimensions

Length
72 in

Details

Color
Yellow
Features
Domed Level Vial Offers 320 deg. Visibility, Rubberized Hand Grips, Anti-Slip/Anti-Shock End Caps Protect Frame
Magnetic/Nonmagnetic
Nonmagnetic
Top Read
Yes
Number of 45 Degree Vials
0
Number of Level Vials
1
Number of Plumb Vials
2
Number of V-Grooves
0
Vial Type
Barrel, Glo-View(R)
Number of Magnets
0
Item
Box Level
Vial Material
Acrylic
Lighted Vials
No
Magnet Type
None
Total Number of Vials
3
Number of 30 Degree Vials
0
Frame Material
Aluminum

Description

Box Level, Number of Level Vials 1, Number of Plumb Vials 2, Top Read Yes, Vial Material Acrylic, Features Domed Level Vial Offers 320 deg. Visibility, Rubberized Hand Grips, Anti-Slip/Anti-Shock End Caps Protect Frame, Number of V-Grooves 0, Magnet Type None, Number of Magnets 0, Frame Material Aluminum, Color Yellow, Total Number of Vials 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.