This item is Discontinued.

Simpson Electric Digital Panel Meter, AC Current F35-1-46-0-G

Digital Panel Meter, AC Current (Discontinued)

  • Mfr # F35-1-46-0-G
  • Zoro # G2576244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F35-1-46-0-G
Zoro #
G2576244
UPC #
074591865180
Country of Origin
United States

Dimensions

Depth
2.94 in

Details

Item
Digital Panel Meter
Type
AC Current
Input Range
0 to 5A AC
Display Span
0 to 40/400
Display Digits
3-1/2
Use With
External 5A AC Current Transformer
Footnotes
4,6
Mounting
Clip
Display
Red LED
Style
Falcon
Includes
Instructions
Connector Type
Screw Terminal
Power Required
120V AC
Fits
Standard 1/8 DIN Cutout

Description

Digital Panel Meter, AC Current, Input Range 0 to 5A AC, Display Span 0 to 40/400, Display Digits 3-1/2, Red LED Display, - Relays, True RMS -, - Excitation, Use With External 5A AC Current Transformer, Fits Standard 1/8 DIN Cutout, Connector Type Screw Terminal, Process Connection -, Power Required 120V AC, - Interface, Output -, - NEMA Rating, Depth 2.94 in, Mounting Clip, Style Falcon, Includes Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.