Bronze Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick

  • Mfr # PS-CACT-143

  • Zoro # G2576271


product price:  $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.177"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CACT-143
Zoro #
G2576271
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.177"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.177"
Length
12"
Width
12"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Bronze
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Bronze
Material Color Family
Bronze
Operating Temp. Range
32 Degrees to 170 Degrees F
Plastic Properties
Transparent
Material Type
Standard Grade
Color Code
2412
Plastic Grouping
Sheet Stock
Tensile Strength
11,030 psi
Thickness Tolerance
+/-10%
Material
Acrylic
Plastic Hardness
Rockwell M95
Impact Strength
0.28 ft-lb/in
Tensile Strength Rating
Excellent
Minimum Temperature
32 Degrees F
Shape
Square
UV Resistant
Yes
Maximum Temperature
170 Degrees F
Water Absorption
0.4 %
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Temperature Range
32 Degrees to 170 Degrees F
Wear Factor
Fair
Machinability
Not Rated
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Grade
Standard
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Friction Coefficient
0.8
Shore Hardness
98 Shore D
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Elongation
Not Rated
Weight
2.67 lb
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Light Transmission
34.4 %
Product Form
Sheet
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Flexural Modulus
2,746 MPa
Static-Resistant
Not Static-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.171875 in, Bronze, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.