Pistol Grip Water Spray Nozzle, 3/4 in FGHT, 100 psi, 6.5 gpm, 5 in L, Orange
Mfr # N2
Zoro # G2578256
product price:Â $16.89
/eaKey Features
Length
5"
Material
Body: Zinc; Handle: Plastic; Components: Stainless Steel
Connection Type
GHT
Flow Rate
6.5 gpm
Color
Safety Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N2
Zoro #
G2578256
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
5"
Size
3/4" Female
Overall Length
5 in
Pipe Connection Size
3/4 in
Details
Item
Spray Nozzle
Material
Body: Zinc; Handle: Plastic; Components: Stainless Steel
Connection Type
GHT
Flow Rate
6.5 gpm
Color
Safety Orange
Nozzle Design
Pistol Grip
Max. Pressure
100 psi
Design
Pistol Grip
Flow Control
Trigger
Features
For use with Hot and Cold Water Wash-Down Applications, Heavy Duty Zinc Body with Brass and Stainless Steel Components
Construction
Zinc
Max. Temp.
180 Degrees F
Connection
3/4 in GHT
Connection Gender
Female
Operating Pressure - Maximum
100 psi
For Media
Cold Water, Hot Water
Nozzle Shutoff Type
Handle Controls
Operating Temperature - Maximum
180 Degrees F
Description
Insulated Water Nozzle, Construction Cast Zinc, Brass and Stainless Steel, Features Hot and Cold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.