This item is Discontinued.

Norton Abrasives Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5 66252942686

Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5 (Discontinued)

  • Mfr # 66252942686
  • Zoro # G2579272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252942686
Zoro #
G2579272
UPC #
662529426862
Country of Origin
Unknown

Dimensions

Thickness
1"
Recess Depth
1/2"
Recess Dia.
3"
Recess Diameter
3 in
Overall Thickness
1 in

Details

Item
Recessed Grinding Wheel
Abrasive Material
Aluminum Oxide
Max. RPM
3600
Series
32A
Bond Type
Vitrified
Specification
32A60-IVBE
Recess Type
One Side
Grade
Medium
Color
Purple
Connector Type
Unthreaded Hole
Grit
60
Maximum Operating Speed
3,600 RPM

Description

Recessed Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Type Unthreaded Hole, Grit 60, Overall Thickness 1 in, Specification 32A60-IVBE, Maximum Operating Speed 3,600 RPM, Recess Depth 1/2 in, Recess Diameter 3 in, Bond Type Vitrified, Color Purple, Grade Medium, Recess Type Single, Series 32A, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.