Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AV04L
Zoro #
G2580426
UPC #
050326169448
Country of Origin
United States
Dimensions
Saw Sizes Included
7/8", 1", 1-1/4", 1-1/2", 1-3/4", 2-1/8"
Max. Cutting Depth
1 1/2 in
Pilot Drill Size
1/4 in dia x 3 1/16 in L
Thread Size
1/2-20 and 5/8-18
Shank Size
3/8 in Hex
Range of Saw Sizes
7/8" to 2-1/8"
Details
Application
Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
Tooth Material
Bi-Metal
Number of Pieces
8
Replacement Arbor No.
Mfr. No. M34C or M35PSC
Includes
(2) Arbors
Arbor Design
Included
Teeth per Inch
5
Replacement Pilot Drill No.
Mfr. No. TACPD4S
Impact Rated
No
Item
Locksmiths Hole Saw Kit
Description
Locksmiths Hole Saw Kit, Arbor Design Included, Tooth Material Bi-Metal, Teeth per Inch 5, Max. Cutting Depth 1 1/2 in, Impact Rated No, Thread Size 1/2-20 and 5/8-18, Shank Size 3/8 in Hex, Pilot Drill Size 1/4 in dia x 3 1/16 in L, Number of Pieces 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.