Sheet Metal Screw, M6 x 12 mm, Zinc Plated Steel Torx Drive, 3000 PK

  • Mfr # MI612CTB10Z

  • Zoro # G2581090


product price:  $622.99
/pk 3000, $0.21/ea
Free Shipping & Returns

Key Features

Torx Drive
Pointed Tip
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
ISO7380
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MI612CTB10Z
Zoro #
G2581090
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
M6
Fastener Length
12 mm
Thread Size
M6-1.00

Details

System of Measurement
Metric
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ISO7380
Material Grade/Class
Class 10.9

Description

Cap Screws/Hex Bolts,M6-1.0,PK3000, Package Quantity 3000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.