Norprene(R), A-60-G, Tubing, 5/8 in, 8 PSI

  • Mfr # AFL00046

  • Zoro # G2581101


product price:  $289.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Inside Dia.
5/8 in
Outside Dia.
7/8 in
Wall Thickness
0.13 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AFL00046
Zoro #
G2581101
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
5/8 in
Outside Dia.
7/8 in
Wall Thickness
0.13 in
Tube Length
50 ft
Bend Radius
2 3/4 in
Inside Diameter
5/8 in
Overall Length
50 ft
Outside Diameter
7/8 in

Details

Tube Material
Thermoplastic Elastomer
Tube Hardness
Shore A: 61
Max. Pressure
8 psi @ 73 Degrees F
Tube Color
Black
Type
Norprene, A-60-G
Item
Tubing
Vacuum Rating
20 in Hg
Burst Pressure
40 psi
Temp. Range
-75 Degrees F to 275 Degrees F
Standards
ASTM D1004, ASTM D149, ASTM D1599, ASTM D2240, ASTM D395 Method B, ASTM D412, ASTM D570, ASTM D746, ASTM D792
Autoclavable
Yes
Jacket Color
Black
Fitting Compatibility
Barbed
Reinforcement
Not Reinforced
Stripe Color
No Stripe
Color
Black
Maximum Vacuum Pressure
17 in Hg
Elongation
375%
Hardness
Shore A 61
Does Not Contain
BPA, Phthalates above limits in REACH, RoHS, CA Prop 65, Latex, Substances on REACH or RoHS above limit
Resistance Properties
Abrasion Resistant, Acid Resistant, Aging Resistant, Alkali Resistant, Crack Resistant, Flex-Fatigue Resistant, Oil Resistant, Ozone Resistant, Tear Resistant, UV Resistant
Vacuum Rated
Vacuum Rated
Flow Application
Caustic Chemical Dispensing, Cleaning Chemical Transfer, Glass and Window Wash Systems, Plating and Etching Chemicals, Soap and Disinfectant Dispensing, Vacuum Pumps
System of Measurement
Inch
Material Trade Number
A-60-G
For Fluid Type
Inorganic Fluids
Maximum Operating Pressure
8 psi @ 73 Degrees F
Features
Heat Sealable, Low Gas Permeability Versus Rubber Tubing
Material
TPE
Application
Air, Chemical, Steam, Water
Material Trade Name
Tygon
Peristaltic Pump Compatible
Yes
Beverage, Food, and Water Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Minimum Operating Temperature
-75 Degrees F
Flexibility
Flexible
Tube Form
Coil
Maximum Operating Temperature
275 Degrees F
Clarity
Opaque
Jacket Material
No Jacket
For Environment
Chemical
Food and Beverage Compatibility
Citric Acid, Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar

Description

Tubing, Application Air, Chemical, Steam, Water, Color Black, Hardness Shore A 61, Inside Diameter 5/8 in, Jacket Color Black, Jacket Material No Jacket, Material TPE, Material Trade Name Tygon, Material Trade Number A-60-G, Maximum Operating Pressure 8 psi @ 73 Degrees F, Maximum Operating Temperature 275 Degrees F, Maximum Vacuum Pressure 17 in Hg, Outside Diameter 7/8 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.