Coated Gloves, Cut Level A4 , Dipped , Polyurethane , Smooth , M 1 PR

  • Mfr # S-TEX541M-07

  • Zoro # G2581149


product price:  $10.35
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-TEX541M-07
Zoro #
G2581149
UPC #
038054963071
Country of Origin
Malaysia

Dimensions

Glove Size
M
Glove Length
10 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
7

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black,Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
S-TEX 541
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester,Stainless Steel
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Brand and Series
Showa S-TEX 541
Glove Cut
Clute
ANSI/ISEA Puncture Force
60 N
Abrasion Resistant
Yes
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Cycles
Greater Than 20,000
Cut Resistant
Yes
Standards
ANSI/ISEA, ASTM
Glove Hand Style
Ambidextrous
Silicone-Free
No
Puncture Resistant
Yes
Thumb Style
Straight
Suggested Use Environment
Dry/Light Oil
Latex-Free
No
Palm Material
Polyurethane
Finger Material
Polyurethane
Insulated
No
Hem Style
Finished
Sold As
Pair
Reversible
No
Double-Dipped
No
Minimum Temperature
Not Rated
Lint-Free
No
Includes Finger Fourchettes
No
Touchscreen Compatible
No
EN 388 Rating
4X41D
Palm Type
Coated
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Glove Lining Material
High-Performance Polyethylene,Stainless Steel
Glove Coating Color
Gray
Knit Material Color
Black
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41D, Standards ANSI/ISEA, ASTM, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.