Coated Gloves, Latex, Rough, Palm, 2 Abrasion Level, Black/Blue, S (6) 1 PR
Mfr # 341S-06
Zoro # G2581167
product price:Â $6.89
/prKey Features
Glove Size
S (6)
Color
Black/Blue
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
341S-06
Zoro #
G2581167
UPC #
-
Country of Origin
Viet Nam
Dimensions
Glove Size
S (6)
Thickness
13 ga
Glove Length
10 in
Glove Length Style
Standard
Size- Numeric
6
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 2, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2121, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.