Coated Gloves, Cut Level A4 , Dipped , Nitrile , Smooth , L 1 PR

  • Mfr # S-TEX350L-09

  • Zoro # G2581657


product price:  $14.65
/pr

Key Features

Glove Size
L
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green,Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-TEX350L-09
Zoro #
G2581657
UPC #
038054942694
Country of Origin
Viet Nam

Dimensions

Glove Size
L
Glove Length
9.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Green,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
S-TEX 350
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Polyester
ANSI/ISEA Cut Grams
Greater Than 1500
Glove Construction
Seamless Knit
Brand and Series
Showa S-TEX 350
Abrasion Resistant
Yes
Suggested Use Environment
Dry
Puncture Resistant
Yes
ANSI/ISEA Puncture Force
Greater Than 100
Silicone-Free
No
Latex-Free
No
Standards
ANSI/ISEA 105-2005
Thumb Style
Straight
Finger Material
Nitrile
ANSI/ISEA Puncture Level
4
Palm Material
Nitrile
Cut Resistant
Yes
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Glove Hand Style
Left and Right
Glove Cut
Clute
Insulated
No
Glove Lining Material
Stainless Steel
Hem Style
Finished
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Includes Finger Fourchettes
No
Sold As
Pair
EN 388 Rating
3X43D
Palm Type
Coated
Glove Coating Color
Green
Lint-Free
No
Double-Dipped
No
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Knit Material Color
Yellow
Finger Coverage
Full Finger
Reversible
No

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X43D, Standards ANSI/ISEA 105-2005, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.