
Sheet Metal Screw, M6 x 40 mm, 18-8 Stainless Steel Torx Drive, 1250 PK
Mfr # MI640CTBA2
Zoro # G2581745
product price:Â $461.99
/pk 1250, $0.37/ea
Free Shipping & Returns
Key Features
Torx Drive
Pointed Tip
System of Measurement
Metric
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Standards
ISO7380
Thread Size
M6-1.00
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MI640CTBA2
Zoro #
G2581745
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M6
Fastener Length
40 mm
Thread Size
M6-1.00
Details
System of Measurement
Metric
Drive
Torx
Tip Type
Pointed
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ISO7380
Material Grade/Class
A2
Description
Cap Screws/Hex Bolts,M6-1.0,PK1250, Package Quantity 1250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.