Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A3 , Dipped , Latex , Smooth , L 1 PR

  • Mfr # KV300L-09

  • Zoro # G2581900


product price: $11.35
/pr

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV300L-09
Zoro #
G2581900
UPC #
038054914493
Country of Origin
Guatemala

Dimensions

Glove Size
L
Glove Length
9.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm
Color
Blue,Yellow
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
KV300
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
Kevlar(R)
ANSI/ISEA Cut Grams
Greater Than 1000
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
Greater Than 100
Abrasion Resistant
Yes
Palm Material
Natural Rubber Latex
Finger Material
Natural Rubber Latex
ANSI/ISEA Abrasion Cycles
Greater Than 3000
Glove Cut
Clute
Puncture Resistant
Yes
Thumb Style
Straight
Application
Automotive Assembly, Parts Assembly, Parts Handling, Automotive Repair, Oil Refineries, Glass Handling
Brand and Series
Showa KV300
Suggested Use Environment
Dry
Cut Resistant
Yes
Standards
ANSI/ISEA 105-2005, TAA Compliant
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Puncture Level
4
Insulated
No
Glove Lining Material
kevlar(R)
Palm Type
Coated
Includes Finger Fourchettes
No
Hem Style
Finished
Hand Protection Style
Glove
Reversible
No
Knit Material Color
Yellow
Glove Coating Color
Blue
EN 388 Rating
3X43CP
Finger Coverage
Full Finger
Double-Dipped
No
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Lint-Free
No
Sold As
Pair
Touchscreen Compatible
No

Description

Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X43CP, Standards ANSI/ISEA 105-2005, TAA Compliant, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.