Compressed Air Filter, 150 psi, 70 cfm

  • Mfr # 4ZL42

  • Zoro # G2582352


product price:  $41.99
/ea

Key Features

Max. Pressure
150 psi
Pipe Size
1/2" NPT
Overall Height
7 1/8 in
Filter Rating
5 micron
Connection Size - Air Treatment
1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZL42
Zoro #
G2582352
UPC #
190735631492
Country of Origin
China

Dimensions

Pipe Size
1/2" NPT
Overall Height
7 1/8 in
Connection Size - Air Treatment
1/2 in NPT
Overall Width
2 11/16 in
Size - Air Treatment
Intermediate
Size
Intermediate
Bowl Size - Air Treatment
3.5 oz
Bowl Size
3.5 oz.
Air Inlet Size
1/2 in
Air Outlet Size
1/2 in

Details

Max. Pressure
150 psi
Filter Rating
5 micron
Bowl Material - Air Treatment
Polycarbonate with Guard
For Removal Of
Particles, Water
Housing Material
Aluminum
Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material
Polycarbonate with Guard
Filter Rating - Air Treatment
5 micron
Item - Air Filters
General Purpose Filter
Filter Media
Compressed Air
Max. Flow - Air Treatment
70 cfm
Item
Compressed Air Filter
Max. Temp.
125 Degrees F
Max. Flow
70 cfm
Drain Type
Manual
Type
General Purpose
Includes
Bowl Guard
Weight
0.58 kg
Body Material
Aluminum
Seal Material
Rubber
Maximum Operating Pressure
150 psi
Minimum Operating Pressure
1 MPa
Filter Bowl Capacity
3.5 oz
System Location
Air Line
Number of Air Inlets
1
Filter Type
Particulate
Sight Gauge Included
No
Duty Rating
Intermediate Duty
Filter Bowl Material
Polycarbonate
For Substance Type
Air
Drain Part Compatibility
1AKG6A
Number of Air Outlets
1
Filter Bowl Guard Material
Iron
Filter Efficiency
97 %
Maximum Flow Rate
70 cfm
Air Outlet Gender
Female
Air Inlet Type
NPT
Air Flow Direction
Left to Right
Air Inlet Gender
Female
Filter Bowl Guard Included
Yes
For Fluid Type
Compressed Air
Air Outlet Type
NPT
Modular Connection
No Modular Connection
Differential Pressure Indicator Included
No
Minimum Operating Temperature
5 Degrees C
Series
Intermediate Duty
Maximum Operating Temperature
125 Degrees F
Filter Element Material
Compressed Air
Drain Included
Yes
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 70 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 11/16 in, Overall Height 7 1/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Intermediate Duty, Differential Pressure Indicator Included No, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.