Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Flag Connectors, 1/0, 2/0, 3/0, 4/0, PK10 F-INSUL-3

Flag Connectors, 1/0, 2/0, 3/0, 4/0, PK10 (Discontinued)

  • Mfr # F-INSUL-3
  • Zoro # G2582395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-INSUL-3
Zoro #
G2582395
UPC #
-
Country of Origin
Unknown

Dimensions

Plug Length
2.905 in

Details

Item
Flag Insulator
For Use With
1/0, 2/0, 3/0, and 4/0 AWG
Material
Polycarbonate
Standards
UL 486, CSA 22.2 #86

Description

Flag Insulator, Body Size -, Material Polycarbonate, Standards UL 486, CSA 22.2 #86, Plug Length 2.905 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.