Cut-Resistant Glove, Cut Level A5 , Dipped , Polyurethane , Smooth , M 1 PR

  • Mfr # 556

  • Zoro # G2582628


product price:  $14.75
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
556
Zoro #
G2582628
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9.5 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
8

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
ATA 556
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
PolyKor®
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Color Indicator
Yellow
Insulated
No
Silicone-Free
No
Glove Liner Material
HPPE
Brand and Series
PIP ATA 556
Biodegradable
Non-Biodegradable
Glove Styles
Knit
Cut-Resistance Coverage
Full
ANSI/ISEA Cut Load
0
Palm Material
Polyurethane
Latex-Free
No
Standards
ASTM/ANSI 105-2016
Touchscreen Compatible
No
Glove Coating Color
Black
Anti-Static
No
Glove Hand Style
Left and Right
Sold As
Pair
Minimum Temperature
Not Rated
Pairs per Package
12
Double-Dipped
No
Finger Coverage
Full Finger
Glove Features
Reinforced Thumb Crotch
Includes Finger Fourchettes
No
Knit Material Color
Black
EN 388 Rating
4X31E
Hem Style
Finished
Palm Type
Coated
Lint-Free
No
Reversible
No
Glove Lining Material
PolyKor®
Impact Protection Style
Standard
Hand Protection Style
Glove
ANSI/ISEA Needlestick Level - Palm
Not Rated
Includes Reinforced Thumb Crotch
Yes
Reinforcement Coverage
Reinforced Thumb Crotch
Fabric Weight
18 g

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X31E, Glove Insulation Weight 18 g, Standards ASTM/ANSI 105-2016, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.