Cut-Resistant Glove, Cut Level A5 , Dipped , Polyurethane , Smooth , L 1 PR

  • Mfr # 556

  • Zoro # G2582722


product price:  $14.75
/pr

Key Features

ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
556
Zoro #
G2582722
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in
Thickness
18 gauge
Glove Length Style
Standard
Size - Numeric
9

Details

Item
Cut-Resistant Glove
ANSI/ISEA Cut Level
A5
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
Black
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
3
Series
ATA 556
Cuff Style
Knit
Coating Type
Dipped
Glove Materials
PolyKor®
ANSI/ISEA Cut Grams
0
Glove Construction
Seamless Knit
Glove Styles
Knit
Standards
ASTM/ANSI 105-2016
Insulated
No
Glove Hand Style
Left and Right
Latex-Free
No
Silicone-Free
No
Anti-Static
No
Palm Material
Polyurethane
Brand and Series
PIP ATA 556
Glove Liner Material
HPPE
Biodegradable
Non-Biodegradable
Color Indicator
Yellow
ANSI/ISEA Cut Load
0
Cut-Resistance Coverage
Full
Glove Coating Color
Black
Touchscreen Compatible
No
Sold As
Pair
Palm Type
Coated
Glove Lining Material
PolyKor®
Pairs per Package
12
Reversible
No
Knit Material Color
Black
Double-Dipped
No
Impact Protection Style
Standard
Includes Finger Fourchettes
No
ANSI/ISEA Needlestick Level - Palm
Not Rated
Hand Protection Style
Glove
Finger Coverage
Full Finger
Glove Features
Reinforced Thumb Crotch
Includes Reinforced Thumb Crotch
Yes
Hem Style
Finished
Minimum Temperature
Not Rated
EN 388 Rating
4X31E
Lint-Free
No
Reinforcement Coverage
Reinforced Thumb Crotch
Fabric Weight
18 g

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material PolyKor(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X31E, Glove Insulation Weight 18 g, Standards ASTM/ANSI 105-2016, Insulated No, Base Coating Material Polyurethane, Palm Type Coated, Glove Coating Cover Palm, Impact Protection Style Standard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.