Zoro Homepage
This item is Discontinued.
Miljoco Compound Gauge, -30 to 0 to 300 In. Hg/psi, 1/4" MNPT, Aluminum, Black P8509LX008

Compound Gauge, -30 to 0 to 300 In. Hg/psi, 1/4" MNPT, Aluminum, Black (Discontinued)

  • Mfr # P8509LX008
  • Zoro # G2582851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P8509LX008
Zoro #
G2582851
UPC #
-
Country of Origin
Unknown

Dimensions

Connection Size
1/4" NPT
Gauge Connection Size
1/4"
Gauge Nominal Dial Size
8-1/2"

Description

Compound Gauge, Process, 8-1/2 In., Basic Gauge Case Material Aluminum, Basic Gauge Wetted Parts Brass / Bronze, 1/4 In., MNPT, Gauge Connection Location Bottom, -30 to 0 to 300, In. Hg/psi, +/-0.50 Percent, Gauge Panel Mountable Yes, Gauge Mounting Method Surface, Liquid Filled No, Gauge Primary Range Smallest Graduation 5/2, Gauge Case Material Cast Aluminum, Gauge Case Color Black, Calibration Certificate Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.