This item is Discontinued.

Ge Circuit Breaker, 15, 3 Pole, 14 kA TED136015WL

Circuit Breaker, 15, 3 Pole, 14 kA (Discontinued)

  • Mfr # TED136015WL
  • Zoro # G2583551
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TED136015WL
Zoro #
G2583551
UPC #
078316406314
Country of Origin
United States

Details

Item
Circuit Breaker
Amps
15
Number of Poles
3
Circuit Breaker Type
Standard
Max. AIR Rating
14 kA
Terminal Connection
Lug In, Lug Out
For Use With
GE Panelboads
Standards
UL
Voltage
600

Description

Circuit Breaker, Amps 15, Circuit Breaker Type Standard, Number of Poles 3, Max. AIR Rating 14 kA, For Use With GE Panelboads, Terminal Connection Lug In, Lug Out, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.