O-Ring, Dash 116, Buna N, 0.1 In., PK100

  • Mfr # 1RHE2

  • Zoro # G2584391


product price:  $8.85
/pk 100, $0.09/ea

Key Features

Dash Number
116
System of Measurement
Inch
Cross Section Shape
X
Cross-Section Shape
X-Ring
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1RHE2
Zoro #
G2584391
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
3/4 in
Actual Inside Dia.
0.737 in
Nominal Outside Dia.
15/16 in
Nominal Width
3/32 in
Actual Width
0.103 in
Actual Outside Dia.
0.943 in
Outside Diameter - Nominal
15/16 in
Cross-Section Width
3/32 in
Outside Diameter - Actual
0.943 in
Inside Diameter - Nominal
3/4 in
Width - Actual
0.103 in
Inside Diameter - Actual
0.737 in

Details

Dash Number
116
System of Measurement
Inch
Cross Section Shape
X
Cross-Section Shape
X-Ring
O-Ring Material
Buna-N
O-Ring Material Compatibility
Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Item
O-Ring
Metal Detectable
Not Metal Detectable
Durometer (Hardness) Rating
Medium Hard
Meets/Exceeds
ASTM D2000, SAE J200
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Temp. Range
-40 Degrees to 250 Degrees F
FDA Approved
FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
Buna-N
Operating Temperature - Maximum
250 Degrees F
Standards
ASTM D2000, SAE J200
Operating Temperature - Minimum
-40 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape X, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/4 in, Nominal Width 3/32 in, Actual Inside Dia. 0.737 in, Actual Width 0.103 in, Dash Number 116, Color Black, Durometer 70A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 15/16 in, Actual Outside Dia. 0.943 in, Temp. Range -40 Degrees to 250 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.