Lift-Off Hinge, Steel, Weld-On Mounting, 3/4 in Leaf W x 4 3/16 in Leaf H, Mill Stainless Steel

  • Mfr # 4PPU3

  • Zoro # G2584635


product price:  $8.15
/ea

Key Features

Door Leaf Height
4 3/16 in
Door Leaf Thickness
0.63 in
Door Leaf Width
3/4 in
Finish
Mill Stainless Steel
Holes per Leaf
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PPU3
Zoro #
G2584635
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Door Leaf Height
4 3/16 in
Door Leaf Thickness
0.63 in
Door Leaf Width
3/4 in
Pin Dia.
3/8 in
Frame Leaf Height
4 3/16 in
Frame Leaf Width
3/4 in
Frame Leaf Thickness
0.63 in
Pin Diameter
3/8 in

Details

Finish
Mill Stainless Steel
Holes per Leaf
0
Load Capacity
360 lb
Material
Steel
Mounting
Weld-On
Orientation
Non Handed
Range of Motion
360 Degrees
Features
Hinges Can be Welded in Place Horizontally or Vertically; Suitable for Tight Spaces; Mount Hinge Flush, Offset, Straight
Item
Lift-Off Hinge
Pin Material
Brass
Pin Type
Nonremovable
Hardware
Not included
Holes
Without
Ligature Resistant
No
Number of Holes per Leaf
0
Includes Hardware
Hardware Not Included
Mounting Style
Full Surface
Includes Holes
Holes Not Included
Range of Motion - Maximum
360 Degrees
ANSI/BHMA Finish
Unfinished

Description

Lift-Off Hinge, Steel Material, Mill Stainless Steel Finish, 360 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 360 Degrees Range of Motion, Orientation Non Handed, 4 3/16 in Door Leaf Height, 4 3/16 in Frame Leaf Height, 3/4 in Door Leaf Width, 3/4 in Frame Leaf Width, 0.63 in Door Leaf Thickness, 0.63 in Frame Leaf Thickness, Not Included Hardware, Full Surface Mounting, 3/8 in Pin Dia., Brass Pin Material, Nonremovable Pin Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.