This item is Discontinued.

Hubbell Wiring Device-Kellems Receptacle, Duplex, 15A, 5-15R, 125V, White HBL5242W

Receptacle, Duplex, 15A, 5-15R, 125V, White (Discontinued)

  • Mfr # HBL5242W
  • Zoro # G2584919
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL5242W
Zoro #
G2584919
UPC #
783585434742
Country of Origin
United States

Dimensions

Wire Size
#14 AWG to #10 AWG
Width
1.33 in
Height
1.05 in
Dimensions
3.28 in x 1.33 in x 1.05 in
Display Size
Standard Sized Product
Length
3.28 in

Details

Application Environment
Industrial
Surge Suppression
No
Tamper Resistant
No
Standards
UL Listed, CSA Certified
Sub-Category
Duplex Receptacles
Number of Poles
2
Voltage
125VAC
Power Indicator
No
Color
White
Description
Grounding
NEMA Configuration
5-15R
Number of Gangs
1
Weather Resistant
No
HP
0.5
Mounting Type
Flush
Item
Traditional Duplex
Material
Nylon/Reinforced PET
Number of Wires
3
Corrosion Resistant
No
Phase
Single Phase
Wiring Method
Side
Outlet Type
Duplex
Amps
15
UPC
783585000000
Series
Heavy Duty
Weight
0.2 lb
Carton Quantity
10
Connectivity
Side Wired Only
Application
Extra Heavy Duty Compact
Type
Standard Duplex
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-15R
Maximum Horsepower
0.5
Style
Finder Groove Face
Amperage
15 A
Mounting Hardware Material
Screw Mounting
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Brand
Hubbell Wiring Device-Kellems
Number Of Poles
2-Pole
Current Rating
15 A
Number Of Wires
3-Wire
Wattage
1875 W
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Voltage Rating
125 VAC
Grade
Industrial

Description

Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Side

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.