Strapping Steel, 1/2 in W, 1 1/4 in L, Open Seals, Flat, PK1000
Mfr # 2CXP3
Zoro # G2586193
product price:Â $44.19
/pk 1000, $0.04/eaKey Features
Seal Type
Open
Size
1/2"
Material
Steel
Application
Manual Seal, Polypropylene, 0.025" Seal Thickness
Compatible Strapping
Polypropylene Strapping
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2CXP3
Zoro #
G2586193
UPC #
-
Country of Origin
United States
Dimensions
Size
1/2"
Seal Length
1 1/4 in
Seal Outside Width
1/2 in
Fits Strap Width
1/2 in
Seal Inside Width
1/2 in
Seal Thickness
1/4 in
Details
Item
Strapping Seal
Seal Type
Open
Material
Steel
Application
Manual Seal, Polypropylene, 0.025" Seal Thickness
Compatible Strapping
Polypropylene Strapping
Seal Surface Type
Flat
Quantity
1,000
Strapping Seal Type
Open Seals
Seal Application
Regular Duty Seals
Description
Strapping Seal, Strapping Seal Type Open Seals, Seal Application Regular Duty Seals, Fits Strap Width 1/2 in, Seal Length 1 1/4 in, Seal Surface Type Flat, Quantity 1,000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.