Radial Ball Bearing, 6004 Industry Number, Double Shielded, 20 mm Dia, Alloy Steel

  • Mfr # 1ZGF4

  • Zoro # G2586561


product price:  $4.19
/ea

Key Features

Single Row/Double Row
Single Row
Bearing Type
Double Shield
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bore Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1ZGF4
Zoro #
G2586561
UPC #
190735151181
Country of Origin
China

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Width
12 mm
Bore Diameter
20 mm
Outside Diameter
42 mm
Outer Ring Width
12 mm
Outside Dia. Tolerance
+0/-13 micron
Outside Diameter Tolerance
+0/-13 micron
Bore Diameter Tolerance
+0/-10 micron

Details

Item
Radial Ball Bearing
Single Row/Double Row
Single Row
Bearing Type
Double Shield
System of Measurement
Metric
Seal/Shield Type
Double Shielded
Bearing Industry Number
6004
ABEC Rating
1
Closure
Double Shielded
Number of Rows
1
Ring Material
Alloy Steel
Cage Material
Steel
Bearing Material
Chrome Steel
ABEC Tolerance
1
Bore Tolerance
+0/-10 micron
Max. RPM
15,000 RPM
Lubrication
Grease
Shield Material
Alloy Steel
Industry Number
6004ZZ
Includes Retaining Ring
No
Dynamic Radial Load Capacity
Not Available
Lubricant Material
Grease
Application
Radial and Thrust Load Application
Retaining Ring Groove
No
Maximum Speed
15,000 RPM

Description

Radial Ball Bearing, Bearing Industry Number 6004, Bore Diameter 20 mm, Closure Double Shielded, Outer Ring Width 12 mm, Outside Diameter 42 mm, Ring Material Alloy Steel, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Application Radial and Thrust Load Application, Bore Diameter Tolerance +0/-10 micron, Dynamic Radial Load Capacity Not Available, Includes Retaining Ring No, Lubricant Material Grease

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.