This item is Discontinued.

Dayton DC Gearmotor, 50 rpm, 24V, TENV 7C541

This item is Discontinued.

Dayton

DC Gearmotor, 50 rpm, 24V, TENV (Discontinued)

Mfr # 7C541
Zoro # G2587912
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C541
Zoro #
G2587912
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
6 9/16 in
Shaft Length (Dimension V)
1 1/8 in
Overall Length
7 11/16 in
Dimension L
6 9/16 in
Shaft Dia. (Dimension U)
3/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
50
Max. Torque
29.2 in-lb
Overhung Load
52 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
60:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.70
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Shaft Orientation
Parallel
No Load RPM
50
RPM Range
31 to 50
Finish
Powder Coated
Thermal Protection
None
Gearmotor Voltage
24 V DC
Max. Ambient Temp.
40 Degrees C
Replacement Brushes
23L586
Reversible Shaft Output
Yes
Gearmotor Shaft Type
Single
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Mounting Position
All Angle
Brushes
Externally Replaceable
Item
DC Gearmotor
Gear Case
Die Cast Aluminum
Gearmotor Rotation
CW/CCW
Housing Material
Die Cast Aluminum
Gear Type
Helical and Spur
Insulation Class
b
Shaft
Single Output

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 60:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.