This item is Discontinued.

Dayton DC Gearmotor, 8.3 rpm, 24V, TENV 7C549

DC Gearmotor, 8.3 rpm, 24V, TENV (Discontinued)

  • Mfr # 7C549
  • Zoro # G2587958
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7C549
Zoro #
G2587958
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
7 25/32 in
Overall Length
8 29/32 in
Shaft Dia. (Dimension U)
3/8 in
Shaft Length (Dimension V)
1 1/8 in
Dimension L
7 25/32 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Parallel
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
8.3
Max. Torque
69.4 in-lb
Overhung Load
52 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
360:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.70
Lubrication
Grease Filled
Seals
Bearing
Standards
UL Recognized, CSA
Gear Case
Die Cast Aluminum
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Voltage
24 V DC
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Shaft Type
Single
No Load RPM
8.3
Housing Material
Die Cast Aluminum
Item
Dc Gearmotor
Gearmotor Mounting Position
All Angle
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Shaft
Single Output
Gearmotor Shaft Orientation
Parallel
RPM Range
0 to 15
Thermal Protection
None
Replacement Brushes
23L586
Gearmotor Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
Gear Type
Helical and Spur
Brushes
Externally Replaceable
Insulation Class
b
Finish
Powder Coated
Reversible Shaft Output
Yes

Description

DC Gearmotor, Shaft Orientation Parallel, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 360:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.