Cable Protector, 3/4 in H, 25 ft L, 3 in W, 1 Channel, PVC, Yellow
Mfr # FT3Y25
Zoro # G2588704
product price: $79.75
/ea
Free Shipping & Returns
Key Features
Width
3 in
Load Capacity
Not Rated
Number of Channels
1
Max. Cable Dia.
1/2 in
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT3Y25
Zoro #
G2588704
UPC #
783585337289
Country of Origin
United States
Dimensions
Height
3/4 in
Length
25 ft
Width
3 in
Max. Cable Dia.
1/2 in
Channel Width
3/4 in
Channel Height
1/2 in
Cable Protector Channel Height
1/2 in
Cable Protector Height
3/4 in
Details
Item
Cable Protector
Load Capacity
Not Rated
Number of Channels
1
Material
PVC
Color
Yellow
ADA Compliant
Yes
Texture
Smooth
Description
Cable Protector, Number of Channels 1, Cable Protector Channel Height 1/2 in, Channel Width 3/4 in, Width 3 in, Cable Protector Height 3/4 in, Load Capacity Not Rated, Length 25 ft, Color Yellow, Material PVC, Max. Cable Dia. 1/2 in, ADA Compliant Yes, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.