This item is Discontinued.

Dayton Capacitor-Start General Purpose Motor, 1 HP, 115/208-230 Voltage, 56 Frame, 3450 Nameplate RPM 6K232

Capacitor-Start General Purpose Motor, 1 HP, 115/208-230 Voltage, 56 Frame, 3450 Nameplate RPM (Discontinued)

  • Mfr # 6K232
  • Zoro # G2589361
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6K232
Zoro #
G2589361
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
8 10/16 in
Shaft Dia.
5/8 in
Manufacturers Warranty Length
1 yr
Shaft Length
1 7/8 in
Overall Length
11 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rigid Base
HP
1
RPM Range
3001-3600
Voltage
115/208-230
Frame
56
Motor Thermal Protection
None
Motor Service Factor
1.25
No. of Speeds
1
Voltage Compatibility
115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Application
General Application
Nameplate RPM
3450
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
UL (E47479), CSA (225293)
RPM Group
3001-3600
Duty
Continuous
Hz
60
Ins. Class
B
Full Load Amps
13.6/6.9-6.8
Motor Bearings
Ball
Phase
Single
Frame Material
Steel
Motor Efficiency Group
Standard Efficient
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
69.5%

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 3450, No. of Speeds 1, Voltage 115/208-230, Full Load Amps 13.6/6.9-6.8, 56 Frame, Hz 60, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.