This item is Discontinued.

Dayton DC Gearmotor, 64 rpm, 12V, TENV 7CA44

This item is Discontinued.

Dayton

DC Gearmotor, 64 rpm, 12V, TENV (Discontinued)

Mfr # 7CA44
Zoro # G2589577
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CA44
Zoro #
G2589577
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 5/8 in
Overall Length
9 3/4 in
Shaft Dia. (Dimension U)
3/8 in
Dimension L
8 5/8 in
Shaft Length (Dimension V)
1 1/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
64
Max. Torque
17.6 in-lb
Overhung Load
67 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
50:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
3.80
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Gear Type
Helical and Worm
Gearmotor Shaft Orientation
Right Angle
Housing Material
Die Cast Aluminum
Reversible Shaft Output
Yes
Shaft
Single Output
Replacement Brushes
23L586
Thermal Protection
None
Insulation Class
b
Gearmotor Shaft Type
Single Right
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Gearmotor Voltage
12 V DC
Gear Case
Die Cast Aluminum
Gearmotor Rotation
CW/CCW
Finish
Powder Coated
Rear Shaft Encoder/Pulse Generator Mounting
No
RPM Range
51 to 75
Item
DC Gearmotor
No Load RPM
64
Max. Ambient Temp.
40 Degrees C
Brushes
Externally Replaceable
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Mounting Position
All Angle

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 50:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.