This item is Discontinued.

Dayton DC Gearmotor, 1067 rpm, 12V, TENV 7CA32

This item is Discontinued.

Dayton

DC Gearmotor, 1067 rpm, 12V, TENV (Discontinued)

Mfr # 7CA32
Zoro # G2589583
Country of Origin Korea, Republic of
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7CA32
Zoro #
G2589583
UPC #
-
Country of Origin
Korea, Republic of
Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
12VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
1067
Max. Torque
1.3 in-lb
Overhung Load
33 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
3:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
3.80
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
RPM Range
over 600
Replacement Brushes
23L586
Reversible Shaft Output
Yes
Housing Material
Die Cast Aluminum
Finish
Powder Coated
Max. Ambient Temp.
40 Degrees C
Gear Type
Helical and Worm
Gearmotor Enclosure
Totally Enclosed Nonventilated
Gearmotor Voltage
12 V DC
No Load RPM
1067
Gearmotor Shaft Type
Single Right
Brushes
Externally Replaceable
Thermal Protection
None
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
Rear Shaft Encoder/Pulse Generator Mounting
No
Item
DC Gearmotor
Gearmotor Rotation
CW/CCW
Insulation Class
b
Shaft
Single Output
Gearmotor Mounting Position
All Angle
Gearmotor Shaft Orientation
Right Angle
Gear Case
Die Cast Aluminum

Dimensions

Length Less Shaft
8 5/8 in
Shaft Dia. (Dimension U)
3/8 in
Shaft Length (Dimension V)
1 1/8 in
Dimension L
8 5/8 in
Overall Length
9 3/4 in
Wire Rope Length
9 3/4 in
Length
9 3/4 in

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 3:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.