Sheet Metal Screw, No. 8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U26680.016.0150

  • Zoro # G2589727

CAD Available

product price:  $6.25
/pk 100, $0.06/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
CAD Drawing
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
#2
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U26680.016.0150
Zoro #
G2589727
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
#2
Head Dia.
0.285 to 0.312
Head Height
0.1 in
Thread Size
#8
Maximum Head Width
5/16 in
Maximum Head Height
3/32 in
Head Width
0.312 in
For Maximum Material Thickness
5/64 in

Details

CAD Available
Yes
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010
Head Angle (Deg.)
82-80
Meets/Exceeds
ASME B18.6.3-2010
Pack Size
Small
Maximum Head Angle
82 Degrees
Point Type
AB
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3

Description

Sheet Metal Screw, Head Type Flat, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1 1/2 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products