Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #14 x 1 1/4 in, Plain Stainless Steel Pan Head 25 PK
- Mfr # 31-CPA-25-125
- Zoro # G916464665
product price:Â
$
5.59
/pk of 25, $0.22/ea
Sold in multiples of 5Â pks for
$27.95
Key Features
Pointed Tip
Combination Phillips/Slotted Drive
Pan Head
System of Measurement
Inch
Finish
Plain
Thread Style
Fully Threaded
Overall Length
1 1/4 in
Maximum Head Width
15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-CPA-25-125
- Zoro #
- G916464665
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Tip Type
- Pointed
- Pack Size
- Small
- Material
- Stainless Steel
- Type
- Sheet Metal Screw
- Dimensional Standards
- ASME B18.6.3
- Material Grade/Class
- 18-8
- Manufacturer Location
- Globally Sourced
- Drive
- Combination Phillips/Slotted
- Made in North America
- Not Made in North America
- Head Type
- Pan
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #14
- Overall Length
- 1 1/4 in
- Maximum Head Width
- 15/32 in
- Fastener Length
- 1 1/4 in
- Maximum Head Height
- 11/64 in
- Drive Size
- #3
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #14, Fastener Length 1 1/4 in, Drive Size #3, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 11/64 in, Maximum Head Width 15/32 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.