- MFR #
- 7CA55
- Zoro #
- G2589909
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Gearmotor Type
- DC Gearmotor
- Shaft Orientation
- Right Angle
- Enclosure
- TENV
- Voltage
- 24VDC
- Motor Type
- Permanent Magnet DC
- Nameplate RPM
- 500
- Max. Torque
- 2.7 in-lb
- Overhung Load
- 33 lb
- Rotation
- Reversible
- Mounting
- All Position
- Gear Ratio
- 6:1
- Input HP
- 1/30
- Bearings
- Ball on Case, Ball on Motor
- Full Load Amps
- 1.70
- Lubrication
- Grease Filled
- Seals
- Lip Type
- Standards
- UL Recognized, CSA
- Gearmotor Shaft Type
- Single Right
- Gearmotor Shaft Orientation
- Right Angle
- Insulation Class
- b
- Reversible Shaft Output
- Yes
- Shaft
- Single Output
- Gearmotor Rotation
- CW/CCW
- Gearmotor Voltage
- 24 V DC
- Gearmotor Enclosure
- Totally Enclosed Nonventilated
- Brushes
- Externally Replaceable
- Thermal Protection
- None
- RPM Range
- 251 to 500
- Item
- DC Gearmotor
- Rear Shaft Encoder/Pulse Generator Mounting
- No
- Gear Case
- Die Cast Aluminum
- No Load RPM
- 500
- Application
- For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
- Housing Material
- Die Cast Aluminum
- Gearmotor Mounting Position
- All Angle
- Gear Type
- Helical and Worm
- Max. Ambient Temp.
- 40 Degrees C
- Finish
- Powder Coated
- Replacement Brushes
- 23L586