This item is Discontinued.

Dayton DC Gearmotor, 83 rpm, 24V, TENV 7CA63

This item is Discontinued.

Dayton

DC Gearmotor, 83 rpm, 24V, TENV (Discontinued)

Mfr # 7CA63
Zoro # G2589933
Country of Origin Korea, Republic of
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7CA63
Zoro #
G2589933
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length Less Shaft
8 5/8 in
Dimension L
8 5/8 in
Shaft Dia. (Dimension U)
3/8 in
Overall Length
9 3/4 in
Shaft Length (Dimension V)
1 1/8 in

Details

Gearmotor Type
DC Gearmotor
Shaft Orientation
Right Angle
Enclosure
TENV
Voltage
24VDC
Motor Type
Permanent Magnet DC
Nameplate RPM
83
Max. Torque
22.2 in-lb
Overhung Load
67 lb
Rotation
Reversible
Mounting
All Position
Gear Ratio
36:1
Input HP
1/30
Bearings
Ball on Case, Ball on Motor
Full Load Amps
1.70
Lubrication
Grease Filled
Seals
Lip Type
Standards
UL Recognized, CSA
Gearmotor Shaft Type
Single Right
No Load RPM
83.3
Gear Type
Helical and Worm
Rear Shaft Encoder/Pulse Generator Mounting
No
Gearmotor Shaft Orientation
Right Angle
Reversible Shaft Output
Yes
Brushes
Externally Replaceable
Shaft
Single Output
Insulation Class
b
Max. Ambient Temp.
40 Degrees C
Gear Case
Die Cast Aluminum
Thermal Protection
None
Replacement Brushes
23L586
Item
Dc Gearmotor
Finish
Powder Coated
Housing Material
Die Cast Aluminum
Application
For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc
RPM Range
76 to 100
Gearmotor Rotation
CW/CCW
Gearmotor Voltage
24 V DC
Gearmotor Mounting Position
All Angle
Gearmotor Enclosure
Totally Enclosed Nonventilated

Description

DC Gearmotor, Shaft Orientation Right Angle, Motor Type Permanent Magnet DC, Rotation Reversible, Gear Ratio 36:1, Application For Vending Machines, Ice Dispensing, Mail Sorting, Ticket Dispensing & DVD Kiosks Etc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.