Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
H11NENB
Zoro #
G2590025
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Universal
Length
13"
Details
Item
Fire Hood
Material
Nomex(R)
Color
White
ATPV Rating
4.8 cal/cm2
Standards
NFPA 1971 - 2007
Fabric Weight
7 oz
Hazard Risk Category (HRC)
1
Description
Fire Hood, Notched Shoulder, Size Universal, Length 13 In., White, Fabric Weight 7 oz, Material Nomex(R), ATPV Rating 4.8 cal/cm2, Hazard Risk Category (HRC) 1, Standards NFPA 1971 - 2007
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.