This item is Discontinued.

Rittal Axial Fan, Square, 115VAC, 1 Phase, 71 cfm, 8" W. 3323117

Axial Fan, Square, 115VAC, 1 Phase, 71 cfm, 8" W. (Discontinued)

  • Mfr # 3323117
  • Zoro # G2590296
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3323117
Zoro #
G2590296
UPC #
-
Country of Origin
United States

Dimensions

Depth
3-1/16"
Height
6-15/16"
Width
8"

Details

Blade Material
Steel
CFM @ 0.000-In. SP
71
Housing Material
Cast Aluminum
Phase
1
Shape
Square
Watts
19/18
Voltage
115VAC
Requires
Hard Wiring
Fan RPM
1100
Item
Axial Fan
Mounting Eye O.C.
7"
Motor Insulation
Class B
Standards
UL Listed, cUL, CSA Certified, CE
Thermal Protection
Impedance
Mounting Position
Vertical or Horizontal
dBA
46 /49
Electrical Connections
Terminals
Motor Type
Shaded pole
Hz
50/60
Amps
0.24
Housing Finish
Light Gray (RAL 7035)
Max. Ambient Temp.
131 Degrees F
Bearings
Ball

Description

Axial Fan, Mounting Eye O.C. 7 In., Height 6-15/16 In., Depth 3-1/16 In., Width 8 In., CFM @ 0.000-In. SP 71, Watts 19/18, Voltage 115VAC, 50/60 Hz, 0.24 Amps, Mounting Position Vertical or Horizontal, Motor Insulation Class B, Thermal Protection Impedance, Max. Ambient Temp. 131 Degrees F, Blade Material Steel, Housing Material Cast Aluminum, Requires Hard Wiring, Standards UL Listed, cUL, CSA Certified, CE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.