Male, Rod End, LH, 10/10.065mm

  • Mfr # MCML10

  • Zoro # G2590841


product price:  $8.55
/ea

Key Features

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Left Hand
Thread Size
M10 x 1.5
Inside Dia.
10/10.065mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MCML10
Zoro #
G2590841
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M10 x 1.5
Inside Dia.
10/10.065mm
Dimension G
48 mm
Dimension H
29 mm
Dimension AA
10/10.065mm
Dimension N
14 mm
Dimension J
61.5 mm
Dimension A
M10 x 1.5
Dimension E
27 mm
Bore Diameter
10 mm
Shank Thread Length
29 mm
Ball Diameter
19.05 mm
Head Outside Diameter
27 mm
Overall Length
61.5 mm
Inner Ring Width
14 mm
Bore Diameter Tolerance
+0.065/-0.012 in
Shank Thread Size
M10x1.5
Head Width
9.5 mm

Details

Type
Male Plain
Ball
52100 Steel Spherical
Thread
Left Hand
Housing
Low Carbon
Construction
Follows SAE Specification J1120
Static Radial Load
21,024 N
Bearings
52100 Steel Spherical Ball
Max. Angular Misalignment
26 Degrees
Item
Spherical Rod End
Resistance Properties
Corrosion Resistant
Housing Material Finish
Chrome Plated
Standards
ISO Certified 9001
Application
Light Duty
Rod End Type
Spherical Rod End
Static Radial Load Capacity
21,024 N
Maximum Ball Swivel
26 Degrees
Ball Material
Alloy Steel
System of Measurement
Metric
Shank Thread Gender
Male
Shank Thread Direction
Left Hand
Ball Material Grade
52100
Housing Material
Carbon Steel

Description

Spherical Rod End, System of Measurement Metric, Bore Diameter 10 mm, Head Outside Diameter 27 mm, Head Width 9.5 mm, Shank Thread Length 29 mm, Shank Thread Size M10x1.5, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 19.05 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 14 mm, Maximum Ball Swivel 26 Degrees , Overall Length 61.5 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.