1/4" Drive, 6 pt SAE Socket, 6 Points (Discontinued)
- Mfr # GW-1606
- Zoro # G2591136
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GW-1606
Zoro #
G2591136
UPC #
-
Country of Origin
United States
Dimensions
Drive Size
1/4 in
Overall Length
51/64 in
Socket Sizes
3/16"
Socket Depth
Standard
Details
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Finish
Chrome
Output Type
6 pt
Features
Tether Capable
Tether Capable
Standards
ASME B107.110-2012
Drive Type
Square
Item
Socket
Tether Style
Tether Capable
Tether Ready
No
Description
Socket, Alloy Steel, Chrome, Standard, Square, Drive Size 1/4 in, Standards ASME B107.110-2012
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.