Zoro Homepage
This item is Discontinued.
Rittal Enclosure, 3.90 in D, Hinged JB100804HC

Enclosure, 3.90 in D, Hinged (Discontinued)

  • Mfr # JB100804HC
  • Zoro # G2592292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JB100804HC
Zoro #
G2592292
UPC #
639889832589
Country of Origin
United States

Dimensions

Depth
3.90 in
Width
7.90 in
Usable Opening Depth
3.47 in
Height
9.80 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Light Gray
Finish
Powder Coated
Mounting
Wall
IP Rating
66
Material
Carbon Steel
Metal Gauge
16
Interior Panel
5AAK1
Includes
Accessory Hardware Bag
Knockouts / No Knockouts
No Knockouts
NEMA Rating
3R, 4, 12
Basic Material
Metallic
Standards
UL Listed, cUL
Enclosure Cover Features
180 Degrees Hinge, Screwdriver Insert
Series
JB
Gasket
Polyurethane

Description

Hinged Enclosure Cover Type, Finish Powder Coated, Color Light Gray, Depth 3.90 in, Enclosure Cover Features 180 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 9.80 in, Includes Accessory Hardware Bag, Interior Panel 5AAK1, IP Rating 66, Metal Gauge 16, Wall Mounting, Series JB, Standards UL Listed, cUL, Usable Opening Depth 3.47 in, Width 7.90 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.