1/4-Turn Stop, Straight, 1/2 Inx1/2 In

  • Mfr # 88-9040

  • Zoro # G2592895


product price:  $10.35
/ea

Key Features

Finish
Chrome plated
Standards
CSA, IAPMO, UPC
Max. Pressure
125 psi
Body Material
Brass
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88-9040
Zoro #
G2592895
UPC #
026607043196
Country of Origin
China

Dimensions

Inlet Size
1/2 in
Outlet Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in

Details

Finish
Chrome plated
Standards
CSA, IAPMO, UPC
Item
Water Supply Stop
Max. Pressure
125 psi
Body Material
Brass
Inlet Type
FNPT
Outlet Type
Slip
Temp. Range
40 Degrees to 180 Degrees F
Stem Material
Chrome-Plated Brass
Body Style - Valves
Straight
Handle Material
Chrome-Plated Brass
Handle Type
Oval
Body Finish
Chrome-Plated
Connection Gender - Side 1
Female
Handle Operation
1/4-Turn
Operating Temperature - Minimum
40 Degrees F
Connection Type - Side 1
IPS
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Operating
125 psi
Connection Gender - Side 2
Female
Body Style
Straight
Connection Type - Side 2
Compression

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Size - Side 2 1/2 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.