This item is Discontinued.

Leeson Washdown Motor, 3 Ph, TEFC, 2 HP, 1740 rpm 117298.00

Washdown Motor, 3 Ph, TEFC, 2 HP, 1740 rpm (Discontinued)

  • Mfr # 117298.00
  • Zoro # G2593211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117298.00
Zoro #
G2593211
UPC #
691720904251
Country of Origin
United States

Dimensions

Overall Length
12-11/16"
Shaft Length
2-1/16"
Length Less Shaft
10-5/8"
Body Dia.
6-9/16"
Shaft Dia.
5/8"

Details

Item
Washdown Motor
Motor Design
3-Phase
Phase
3
HP
2
RPM Range
1701-1800
Voltage
208-230/460
Frame
56c
Motor Frame Material
Stainless Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Footnotes
8, 11
Motor Shaft Design
Keyed
Shaft Material
303 Stainless Steel
Motor Service Factor
1.15
NEMA Design
B
Max. Ambient Temp.
40 Degrees C
Full Load Amps
6.0-5.6/2.8
Motor Mounting Type
Face
Drain Plugs
None
Frame Material
Stainless Steel
Nameplate RPM
1740
Nominal Efficiency
84.0%
Standards
UL Recognized (E57948), CSA Certified (LR33543), CSA Energy Efficiency Verification Program (EEV 78720-1), BISSC (769)
Includes
Frame, Base, Conduit Box Cover Endshields and Bearing Carrier Cover
Motor Application
Washdown
Motor Bearings
Ball
Conduit Box
Oversized Stainless Steel Sidebox and Threaded Cover with O-Ring
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Hz
60/50
Endshields
Stainless steel
Application
Chemical Processing
Ins. Class
F
Duty
Continuous
Inverter Rated
Yes
Motor Shaft Rotation
CW/CCW

Description

Washdown Motor, 3-Phase, 2 HP, 1740 Nameplate RPM, Voltage 208-230/460, Phase 3, 56C Frame, Totally Enclosed Fan-Cooled, Full Load Amps 6.0-5.6/2.8, 60/50 Hz, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 12-11/16 In., Shaft Dia. 5/8 In., Shaft Length 2-1/16 In., Body Dia. 6-9/16 In., Length Less Shaft 10-5/8 In., Continuous Duty, Motor Frame Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.