Standard Crown Cap Nut, 5/16"-18, Steel, Nickel Plated, 17/32 in H, 50 PK
Mfr # DNI031P5-050BX
Zoro # G2593516
product price:Â $8.19
/pk 50, $0.16/eaKey Features
Material
Steel
Profile
Standard Crown
Finish
Nickel Plated
Material Grade/Class
Not Graded
Overall Height
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DNI031P5-050BX
Zoro #
G2593516
UPC #
096653976779
Country of Origin
Multiple
Dimensions
Thread Size
5/16"-18
Overall Height
17/32 in
Hex Width
1/2 in
Fastener Thread Depth
1/4 in
Nut Height
17/32 in
Dia./Thread Size
5/16"-18
Width Across Flats
1/2 in
Thread Depth
1/4"
Details
Item
Cap Nut
Material
Steel
Profile
Standard Crown
Finish
Nickel Plated
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Thread Type
Coarse
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Removable
Yes
Fastener Finish
Nickel Plated
Nut Style
Cap Nut
Fastener Thread Direction
Right Hand
Basic Material
Steel
Description
Cap Nut, Material Grade/Class Not Applicable, Material Steel, Finish Nickel-Plated, Thread Size 5/16 In.-18, Overall Height 0.531 in, System of Measurement Inch, Pack Size Small Pack, Removable Yes, Resistance Properties Corrosion-Resistant, Thread Direction Right Hand, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.